Shop PYLE
Create Account
Steel String Acoustic Guitar Kit, 4/4 Full Size Cutaway All-Wood Guitarra Acustica with Premium
- Mfr # PGSTGR007LB
- Zoro # G524082688
product price:Â
$
88.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PGSTGR007LB
- Zoro #
- G524082688
- UPC #
- 842893162508
- Country of Origin
- China
Description
41 in STEEL STRING CUTAWAY GUITAR SET - Pyle brings you a complete all-in-one acoustic guitar set, everything you need to start playing! Comes with a gig bag, digital tuner, steel strings, picks, cleaning cloth, capo and detachable shoulder strap. | STANDARD FULL SIZE - Features a full-scale standard size guitar perfect for use on lessons, recitals, band rehearsals, performances or when practicing at home. Has a stylish cutaway body style great for beginners & children learning to play guitar. | BROWN GLOSSY FINISH - The classic guitar starter features a handcrafted construction with beautiful multi-ply inlay and handcrafted construction with all linden wood body, linden headstock, and chrome die-cast machine head. | BEGINNER READY - This cutaway standard acoustic guitar kit is excellent for both beginner and children looking to start guitar playing. The beginner guitar kit brings you everything you need to start playing straight out of the box. | SPECIFICATIONS - Total Length: 41 in; Scale Length: 25.5 in; Rosette Style: Decal; No. of Frets: 20; Body Material: All Linden Wood Top, Back & Side; String Material: Steel Alloy; Total Guitar Dimensions: 41 in L x 15.7 in W x 4.7 inH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.