Zoro Homepage

Stereo Amp W/Am/Fm Bt

  • Mfr # PDA5BU.0

  • Zoro # G700628259


product price: $76.19
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDA5BU.0
Zoro #
G700628259
UPC #
68888776967
Country of Origin
China

Description

Features: - Compact Stereo Power Amplifier - Desktop Home Theater Receiver System - Built-in Bluetooth for Wireless Music Streaming - Next-Generation ‘SMT’ Surface-Mount Technology PCB - Multi-Channel Audio Input Selection - FM Radio with Digital LCD Display - ID3 Tag Song Readout Displays Track Title - Connect & Stream Audio from External Devices - MP3 Digital Audio File Playback - USB Flash Drive & SD Memory Card Readers - USB Port Doubles as Device Charge Port - Aux (3.5mm) Input Jack - RCA (L/R) Input and Output Connector Jacks - (2) Pairs Banana Plug Speaker Output Connectors - (2) 1/4'' Microphone Input Connector Jacks - Front Panel Button Control Center - Unique 'Track / Folder' Music Search Control Knob - Treble, Bass, Master & Microphone Volume Adjustable Bluetooth Connectivity: - Receives Wireless Signal for Audio Streaming - Simple & Hassle-Free Pairing Setup - Integrated Antenna for Extended Wireless Range - Works with All of Today’s Latest Bluetooth Devices - (Smartphones, Tablets, Laptops, Computers, etc.) - Bluetooth Network Name: ‘Pyle Speaker’ - Bluetooth Network Password: ‘0000’ (4 Zeroes) - Bluetooth Version: 4.2 - Wireless Range: Up to 25’+ ft. What's in the Box: - Compact Home Amplifier - Remote Control - Radio Antennas Technical Specs: - Amplifier Component Circuitry: Transistor Type - Power Output: 200 Watt (@ 4 Ohm) MAX - Tone Control: Bass, f=100Hz +/-8dB - Frequency Response: 20Hz - 20kHz - Signal to Noise Ratio: >71dB - T.H.D.: <0.1% - Radio Station Memory: 60 Station Presets - Digital Filetype Compatibility: MP3 with MP3, WAVE, WMA, FLAC, APE - Maximum USB/SD Flash Support: 64GB - Battery Operated Remote: Requires (1) x ‘CR-2025’ Battery, Included - Power Supply: 110V/220V - Dimensions: (L x W x H) 10.03'' x 7.87'' x 3.14'' - inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.