Zoro Homepage

Stereo Bluetooth Home Theater Amplifier

  • Mfr # PREA90WBT

  • Zoro # G800628258


product price: $214.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PREA90WBT
Zoro #
G800628258
UPC #
842893121864
Country of Origin
China

Description

Features: - Bluetooth Wireless Streaming Ability - Built-in USB Playback - LED Display - USB Flash Drive - FM Radio with LED Digital Display - IPOD/MP3(3.5mm) Input - MIC/OPTICAL/COAXIAL/HDMI/AC-3,/DVD Inputs - Desktop Stereo Hybrid Power Amplifier - Compact Home Theater-Stereo Receiver Style - Built-in Bluetooth for Wireless Music Streaming - Speaker Output - Optical/Coaxial Digital Signal Inputs - Multi-Channel Audio Input Selection - MP3/WAV Audio Files Support - Connect & Stream Audio from External Devices - Front Panel Audio Control Center - Radio Station Auto-Search Scan - Spectrum Mode Functions - Repeat Audio File Functions - Channel Volume Adjustable - Treble, Bass, Echo,Master & Microphone Volume Control Bluetooth Connectivity: - Receives Wireless Signal for Audio Streaming - Simple & Hassle-Free Pairing Setup - Integrated Antenna for Extended Wireless Range - Works with All of Today’s Latest Devices - (Smartphones, Tablets, Laptops, Computers, etc.) - Bluetooth Version: 5.0 - Bluetooth Network Name: 'Pyle Speaker' - Wireless Range: 40'+ Ft. What's in the Box: - Desktop Stereo Amplifier - Remote Control - FM Antenna - Handles - Screw Technical Specs: - Power Output: 1600 Watts - Operating Voltage: 120V/240V - Remote Control Battery: Need 2x ’AAA’ Battery (not included) - MAX Power Output: 70 Watt x3 (@ 4 Ohm) - RMS Power Output: 50 Watt x 3 (@ 4 Ohm) - Tone Control: Bass, f=100Hz +/-12dB, Treble, f=10 KHz +/-12dB - Tone Control for Mic: Bass, f=100Hz +/-8dB, Treble, f=10 KHz +/-8dB - Frequency Adjustment: +/-2dB - Signal to Noise Ratio: >75dB - T.H.D.: 45dB - Power Supply: 115V/230V, Switchable - Dimensions (L x W x H): 16.93'' x 11.81'' x 4.53'' -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.