Zoro Homepage

Stereo Power Amplifier With Bluetooth

  • Mfr # PT506BT

  • Zoro # G100628248


product price: $101.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT506BT
Zoro #
G100628248
UPC #
68888763479
Country of Origin
China

Description

Features: - Compact Stereo Amplifier Receiver - Desktop Home Theater Audio System Design - Built-in Bluetooth for Wireless Audio Streaming - Connect & Stream Audio from External Devices - Digital LED Display with FM Radio - USB Flash Drive & SD Memory Card Readers - USB Port Doubles as Device Charge Port - Aux (3.5mm) Audio Input - RCA (L/R) + Subwoofer Input Connectors - (4) Pair Push Type Speaker Output Connectors - (2) 1/4'' Microphone Input Jacks - Front Panel Audio Control Center - Selectable Audio Input (BT/USB/SD/FM/AUX) - Line, Echo, Bass, Treble, Mic1, Mic2 Rotary Controls - Built-in Short Circuit and Over Voltage Protection - Perfect for Home, Office or Business Audio Applications Bluetooth Connectivity: - Works with All of Your Favorite Bluetooth Devices - (iPhones, Androids, Smartphones, iPad, Tablet, PC, etc.) - Bluetooth Network Name: ‘PYLEUSA’ - Bluetooth Version: 4.0 - Wireless Range up to 30’+ ft. What’s In The Box: - Amplifier Receiver System - Remote Control - Power Cable Technical Specs: - Power Output: 600 Watt MAX - Frequency Response: 20Hz - 20KHz - Signal to Noise Ratio: >81dB - T.H.D.: <0.1% - Radio Station Memory: 30 Station Presets - Digital File-type Compatibility: MP3, WAV - Maximum USB/SD Flash Support: 32GB - Remote Control Battery: (1) x ‘CR-2025’ Button Cell (Included) - Construction Material: Engineered Metal Alloy Housing - Power Supply: 120/240V - Dimensions (L x W x H): 12.6’’ x 7.5 x 3.0’’ -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.