Zoro Homepage

Tablet Pc Mount, PMKSPADLK48

  • Mfr # PMKSPADLK48

  • Zoro # G000680728


product price: $108.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMKSPADLK48
Zoro #
G000680728
UPC #
68888763714
Country of Origin
China

Description

Features: - Anti-Theft iPad Kiosk - Secure Tamper-Proof Security - Works with iPad 2, 3, 4 & iPad Air, iPad Air 2 - Key & Locking Mechanism Included - Home Button Accessible - Allows Full Touchscreen Functionality - Angle/Tilt Adjustable Tablet Frame Case - Adjustable for Landscape or Portrait iPad Mounting - Internal Cable Routing, Cable Management - Foam Padding Inside to Prevent Damage and Scratches - Height Adjustable Secondary Device/Book Shelf - Rugged, Durable, Heavy-Duty Construction - Perfect for Public or Office Installations - Includes Anchors & Screws to Properly Secure Base - *Some Assembly Required Technical Specs: - (2) Keys Included - Vertical (Up/Down) Tilt: 0° - 75° - Construction Material: Steel, Aluminum Alloy - Pole Height: 42.75'' - Base Dimension: 11.8'' x 15.7'' - Assembled Dimensions (L x W x H): 15.7'' x 11.9'' x 42.8''

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.