Zoro Homepage

Traffic Cone Set, PVC, 12 in Height, Fluorescent Orange 12 PK

  • Mfr # PTCN12X12

  • Zoro # G615188879


product price: $67.15
/pk 12, $5.60/ea

Key Features

Color
Fluorescent Orange
Material
PVC
Base Shape
Cone
Thickness
0.11 in
Overall Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTCN12X12
Zoro #
G615188879
UPC #
842893161136
Country of Origin
China

Dimensions

Height
12 in
Thickness
0.11 in
Overall Length
8 in

Details

Item
Traffic Cone Set
Color
Fluorescent Orange
Material
PVC
Base Shape
Cone

Description

Ensure safety and visibility in high-traffic areas with the Pyle 12 PVC Cone set. This set of 12 fluorescent orange cones is made from durable, weather-resistant PVC, designed to withstand various outdoor conditions, including wind and heavy traffic. Each cone features a stable, high-density solid base and a tractioned surface, ensuring it stays in place even during harsh weather. The stackable design makes for convenient storage and transportation, while the bright orange color assures high visibility. Perfect for use in construction zones, parking lots, roadwork, and events, these cones are built to last and keep your area safe.


  • •Bright fluorescent orange PVC cones for enhanced visibility in any environment.
  • •Durable construction ensures weather resistance and long-lasting performance.
  • •Tractioned recycled PVC base provides stability in windy or high-traffic areas.
  • •Stackable design optimizes storage and simplifies transportation.
  • •Suitable for construction zones, parking lots, roadwork, and event safety.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.