Zoro Homepage

Traffic Cone Set, PVC, 18 in Height, Fluorescent Orange 12 PK

  • Mfr # PTCN18X12

  • Zoro # G315188889


product price: $104.99
/pk 12, $8.75/ea
Free Shipping & Returns

Key Features

Color
Fluorescent Orange
Material
PVC
Base Shape
Cone
Thickness
0.11 in
Overall Length
10.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTCN18X12
Zoro #
G315188889
UPC #
842893161167
Country of Origin
China

Dimensions

Height
18 in
Thickness
0.11 in
Overall Length
10.6 in

Details

Item
Traffic Cone Set
Color
Fluorescent Orange
Material
PVC
Base Shape
Cone

Description

Stay safe and visible with the Pyle 18 PVC Cone set. This set of 12 fluorescent orange cones is made from durable, weather-resistant PVC, ensuring they remain stable even in windy or high-traffic environments. The stackable design allows for easy storage and transportation, while the high-density solid base keeps the cones firmly in place. These cones are ideal for use in construction zones, parking lots, roadwork, and events. The bright orange color ensures high visibility, while the durable construction offers reliable performance in various outdoor conditions.


  • •Bright fluorescent orange PVC cones for enhanced visibility in any environment.
  • •Durable construction ensures weather resistance and long-lasting performance.
  • •Tractioned recycled PVC base provides stability in windy or high-traffic areas.
  • •Stackable design optimizes storage and simplifies transportation.
  • •Suitable for construction zones, parking lots, roadwork, and event safety.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.