Zoro Homepage

Traffic Cone Set, PVC, 28 in Height, Fluorescent Orange 12 PK

  • Mfr # PTCN28X12

  • Zoro # G015188875


product price: $198.99
/pk 12, $16.58/ea
Free Shipping & Returns

Key Features

Color
Fluorescent Orange
Material
PVC
Base Shape
Cone
Overall Length
14 in
Thickness
0.11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTCN28X12
Zoro #
G015188875
UPC #
842893161204
Country of Origin
China

Dimensions

Height
28 in
Overall Length
14 in
Thickness
0.11 in

Details

Item
Traffic Cone Set
Color
Fluorescent Orange
Material
PVC
Base Shape
Cone

Description

Enhance safety and visibility with the Pyle 28 PVC Cone set. This set of 12 fluorescent orange cones is made from durable PVC that can withstand various weather conditions, making it perfect for outdoor use. Designed for high-traffic areas, construction zones, and road safety, each cone features a high-density solid base for stability and a tractioned surface for added grip. The stackable design makes storage and transportation easy, while the fluorescent orange color ensures that these cones are highly visible in any environment. Ideal for roadwork, parking lots, and events, these cones provide reliable performance and long-lasting durability.


  • •Bright fluorescent orange PVC cones for enhanced visibility in any environment.
  • •Durable construction ensures weather resistance and long-lasting performance.
  • •Tractioned recycled PVC base provides stability in windy or high-traffic areas.
  • •Stackable design optimizes storage and simplifies transportation.
  • •Suitable for construction zones, parking lots, roadwork, and event safety.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.