Zoro Homepage

Trailer Hitch Camera& 2.5" Monitor, PLCMH5

  • Mfr # PLCMH5

  • Zoro # G600680661


product price: $151.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLCMH5
Zoro #
G600680661
UPC #
68888758710
Country of Origin
China

Description

Features: - Camera + Monitor Visual Driving System - Mount the Screen Inside & the Camera Outside - Marine Grade Waterproof Camera - Windshield Mountable 2.5'' LCD Display Screen - Wireless 2.4Ghz Video Receiver - Built-in Rechargeable Battery - Night Vision Illumination - Hi-Res Full Color Picture Output - *Can be Powered via Included Cigarette Lighter Accessory Cable - Used for RV, Motor-Home, Trailer, Bus, Truck, Big Rig, etc. What's in the Box: - LCD Display Unit - Waterproof Camera - Rechargeable Battery - Video Connection Cable - Universal Suction Cup Screen Mount - Cigarette Lighter / Outlet Accessory Charging Cable Technical Specs: - LCD Resolution: 960 x 240 - Imaging Sensor: 1/3'' Full Color CMOS - Video System: PAL/NTSC Compatible - Wireless Transmission Range: 300'+ Ft. - Battery Life: Up to 10+ Hours - Power: DC 12V - LCD Screen Controller Size (L x W x H):3.1'' x 1.5'' x 5.1'' - External Mount Camera Size (L x W x H): 1.1'' x 3.5'' x 1.1''

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.