Zoro Homepage
This item is Discontinued.
Pyle Turntable- Suitcase B.T, Pc Encoding, PVTTBT8BR PVTTBT8BR

Turntable- Suitcase B.T, Pc Encoding, PVTTBT8BR (Discontinued)

  • Mfr # PVTTBT8BR
  • Zoro # G600687318
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVTTBT8BR
Zoro #
G600687318
UPC #
68888756068
Country of Origin
China

Description

Classic Style with Modern Technology - Bluetooth Wireless Music Streaming - Works with Virtually Any Bluetooth Enabled Device (iPhone, Android, Smartphone, iPad, Tablet, PC, etc.) - Ability to Convert Vinyl into MP3 Files - Includes Free Music Editing Software Included - 2 Speed Turntable: 33 and 45 RPM - Aux (3.5mm) Line-in Jack and Stereo RCA Output - Built-in Rechargeable Battery for Portability - Fold-Out Stereo Speakers - AC Power Adaptor Included - Durable Handmade Wooden Cabinet - Ceramic Stereo Cartridge - Works with Mac & PC - Dimensions: 17.3'' x 10.8'' x 4.3''

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.