Zoro Homepage

Tv Wall Mount Bracket - Fits For 26-52''

  • Mfr # PYWM24

  • Zoro # G000681626


product price: $61.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PYWM24
Zoro #
G000681626
UPC #
842893123356
Country of Origin
China

Description

Features: - Fits for 26'' to 52'' TV or Fits for 16’’ Studs Plus Concrete Wall - Supports 2x Standard Weight - Saves Space with Stylish Appearance - Tilt TV for Anti-glaring - Reduces Glare for Better Viewing - Easy to Install - Heavy Duty Steel Construction - Automatic Robot Welding Technology - Open Wall Plate Design for Outlets - TV can Move Easily to be Centered - Suitable to Use for Home, School, and Office What's in the Box: - (1) Wall Plate - (2) Bracket - Adjusting Pole - Hanging Hardware Technical Specs: - Mount Type: Medium Tilt Mount - TV Size: 26''-52'' - Fitting Studs Spacing: Up to 16'' - Max VESA: 19.69'' x 15. 75'' -inches - Weight Capacity: 110 lbs. (50 Kg.) - Tilt Angle: 0~-15° - Distance to Wall: 2.68'' -inches - Construction Material: Steel - Product Dimension (L x W x H): 24.92’’ x 16.73’’ x 2.68’’ -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.