Zoro Homepage

Tv Wall Mount Bracket - Fits For 42-84''

  • Mfr # PYWM78

  • Zoro # G800681802


product price: $49.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PYWM78
Zoro #
G800681802
UPC #
842893123370
Country of Origin
China

Description

Features: - Fits for 42'' to 84'' TV or Fits for 16’’/24’’ Studs Plus Concrete Wall - Supports 2x Standard Weight - Saves Space with Stylish Appearance - Tilt TV for Anti-glaring - Reduces Glare for Better Viewing - Easy to Install - Heavy Duty Steel Construction - Automatic Robot Welding Technology - Open Wall Plate Design for Outlets - TV can Move Easily to be Centered - Suitable to Use for Home, School, and Office What's in the Box: - (1) Wall Plate - (2) Bracket - Hanging Hardware Technical Specs: - Mount Type: Large Tilt Mount - TV Size: 42''- 84'' - Fitting Studs Spacing: Up to 24'' - Max VESA: 23.62'' x 15.75'' -inches - Weight Capacity: 132 lbs. (60 Kg.) - Tilt angle: 0°~ -8° - Distance to Wall: 1.54'' -inches - Construction Material: Steel - Product Dimension (L x W x H): 25.59’’ x 8.74’’ x 1.54’’ -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.