Zoro Homepage

Universal Mount Speaker&Amplifier Bt

  • Mfr # PLMRKT9

  • Zoro # G600670211


product price: $99.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLMRKT9
Zoro #
G600670211
UPC #
68888775861
Country of Origin
China

Description

System Features: - Universal Mountable Speaker & Amplifier Kit - Perfect for Custom Mobile/Vehicle Applications - Marine Grade Style & Water Resistant Design - Includes All Necessary Cables & Wires for Installation - Bluetooth Wireless Music Streaming Ability - Aux (3.5mm) Input Connector Jack - Connect & Stream Audio from External Devices - Simple Digital Touch Button Controls - LED Connection Indicator Lights Bluetooth Wireless Connectivity: - Simple Connection & Device Pairing - Built-in Bluetooth for Wireless Audio Streaming - Works with All of Today’s Latest Devices - (Smartphone, Tablet, Laptop, Computer etc.) - Bluetooth Network Name: ‘PYLE PLMRKT9’ - Bluetooth Version: 3.0 - Wireless Range: 30'+ Feet What’s in the Box: - (2) 6.5’’ Marine Speakers - Wired Bluetooth Controller with Built-in Amplifier Amplifier Specs: - 2-Ch. Amplifier Design - RMS Power: 2 x 60 Watt at 4 Ohm - MAX Power: 2 x 120 Watt at 4 Ohm - Waterproof Housing Construction - Marine Grade Rating: IP-X5 - Built-in Electronic Crossover Network - T.H.D: 95dB - Channel Separation: >65dB - Frequency Response: 20Hz- 25kHz - Fuse : 5A - Power: DC 12V - Amp Dimensions (L x W x H): 4.2'' x 4.2'' x 2.3'' - Amp Cut-Out Diameter: 3.1’’, Cut-Out Depth: 1.49’’ - Amp Weight: 0.48 lbs. Marine Speakers Specs: - (2) 6.5'' Reinforced Polypropylene Cones - Full Range Stereo Sound Reproduction - 2-Way Speaker Design - Weather-Resistant Grill Design - Marine Grade Rating: IP-X5 - 0.5'' PEI Dome Tweeters - Suspension Cloth Surround - 120 Watts RMS / 240 Watts Peak - Frequency Response: 83-20KHz - Impedance: 4 Ohms - Total Speaker Dimensions (L x W x H): 7.09’’ x 7.09’’ x 3.46’’ - Speaker Cut-Out Diameter: 5.2’’, Cut-Out Depth: 2.4’’

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.