USB Audio Interface for Recording, Streaming & Podcasting
- Mfr # PMUX42
- Zoro # G024082485
product price:
$
89.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMUX42
- Zoro #
- G024082485
- UPC #
- 842893163048
- Country of Origin
- China
Description
STUDIO-QUALITY RECORDING MADE EASY - Capture every detail of your music and podcasts with this USB audio interface. With 24bit/192kHz resolution and pro-grade pre-amps, it makes sounds for professional-grade recordings at home or on the go. | PERFECT FOR MUSIC AND PODCASTING - Designed for versatility, this interface for recording music captures vocals, instruments, and podcasts with low-noise and high fidelity. The 2IN 2OUT configuration makes setup simple, so you can focus on creating. | STURDY AND PORTABLE BUILD - This podcast interface is built with a rugged aluminum case for durability and features a compact design measuring 5.91 in x 3.94 in x 1.75 in inches. It’s easy to take with you, making it ideal for recording on the move. | FLEXIBLE POWER SUPPLY OPTIONS - Power your audio interface via DC 5V or through your PC’s USB connection. With the included USB and 3.5 to 3.5 jack cables, you have all the tools needed for a seamless recording experience, no matter where you are. | COMPLETE RECORDING PACKAGE - With everything you need to get started, including essential software to use the product, this USB audio interface user-friendly design makes high-quality recording accessible to musicians, podcasters, and streamers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.