Zoro Homepage

Usb Microphone Flight Case Et

  • Mfr # PDMIKT100

  • Zoro # G400681554


product price: $89.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDMIKT100
Zoro #
G400681554
UPC #
842893116075
Country of Origin
China

Description

Features: - Pro Audio Broadcasting Desktop Microphone - Simple USB ‘Plug-and-Play’ Operation - Connects to Your Computer for Hassle-Free Sound Control - Used for Podcasts, Gaming, Streaming, Recording, Audio Editing - Lab Tested for Stage & Studio-Quality Performance - Crisp Vocal Pickup, High-Precision Audio Clarity - Gooseneck Adjustable Pop Filter - Detachable USB Cable - Compact Mic Style - Freestanding Placement on Any Desktop, Counter, Table - Includes Portable Aluminum Flight Case for Quick Transport & Setup - Universal Computer Compatibility: Works with PC, Mac, Linux - For Home, Office & Business Use What’s in the Box: - USB Microphone - Mic Shock Mount - Desktop Mic Stand - Pop Filter - USB Cable - Storage / Travel Case Technical Specs: - Connection Interface: USB Mini 2.0 - Pickup/Polar Pattern: Cardioid - Microphone Type: Back Electret Condenser - Frequency Response: 18-21kHz - Sensitivity: -36dB +/- 2dB (0dB=1V/Pa at 1KHz) - S/N Ratio: 74d - Max SPL: 96dB - Mic Gain: -16dB (45dB Max) - Bit Depth: 16 bit - Sampling Rate: up to 48KHz - Computer Operating System Support: Windows XP, Vista, 7, 8, 10, Mac OS X, Linux - Mic Construction Material: Engineered Metal Alloy, Metal Iron Base - Power Output: USB Powered, 500 mA - USB Cable Length: 5.9’ ft. - Microphone Base Diameter: 6.0‘‘ -inches - Microphone Dimensions (L x W x H): 1.9‘‘ x 1.9‘‘ x 6.1‘‘ -inches - Total Assembled Dimensions (L x W x H): 6.0‘‘ x 6.0‘‘ x 12.2‘‘ -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.