Shop PYLE

USB Microphone Podcast Recording Kit, Cardioid, Shock Mount, Pop Filter, Windows PC/Mac

  • Mfr # PDMIKT200
  • Zoro # G800681482

product price: 
$
94.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PDMIKT200
Zoro #
G800681482
UPC #
842893130507
Country of Origin
China

Description

Features: - Pro Audio Broadcasting Desktop Microphone - Simple USB ‘Plug-and-Play’ Operation - Connects to Your Computer for Hassle-Free Sound Control - Used for Podcasts, Gaming, Streaming, Recording, Audio Editing - Lab Tested for Stage & Studio-Quality Performance - Crisp Vocal Pickup, High-Precision Audio Clarity - Gooseneck Adjustable Pop Filter - Detachable USB Cable - Compact Mic Style - Freestanding Placement on Any Desktop, Counter, Table - Includes Portable High-Quality Plastic Flight Case for Quick Transport & Set-Up - Universal Computer Compatibility: Works with PC, Mac, Linux - For Home, Office & Business Use - Fast Mute Switch on Top - With LED Indicator (Blue-working, Red-mute) What’s in the Box: - USB Microphone - Mic Shock Mount - Desktop Mic Stand - Pop Filter - USB Cable - Foam Cover - Storage / Travel Case Technical Specs: - Connection Interface: USB type B - Pickup/Polar Pattern: Cardioid - Microphone Type: Back Electret Condenser - Sensitivity: -36dB +/- 2dB (0dB=1V/Pa at 1KHz) - S/N Ratio: 74dB - Max SPL: 94dB - Mic Gain: -16dB (45dB Max) - Bit Depth: 16 bit - Sampling Rate: up to 48KHz - Computer Operating System Support: Windows XP, Vista, 7, 8, 10, Mac OS X, Linux - Mic Construction Material: Engineered Metal Alloy, Metal Iron Base - Power Output: USB Powered, 100 mA - USB Cable Length: 5.4’ ft. - Microphone Base Diameter: 6.0‘‘ -inches - Microphone Dimensions (L x W x H): 1.65” x 1.65” x 6.5” -inches - Total Assembled Dimensions (L x W x H): 7” x 5.9” x 12.2” -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.