
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PDMIKT120
Zoro #
G500681560
UPC #
842893121062
Country of Origin
China
Description
Features: - Pro Audio Broadcasting Desktop Microphone - Simple USB ‘Plug-and-Play’ Operation - Connects to Your Computer for Hassle-Free Sound Control - Lab Tested for Stage & Studio-Quality Performance - Designed with Professional Chipset - Portable and Stable Design - High Output and Low Self-noise Function - Includes Good Cardioid Polar Pickup Pattern - Dia. 16mm Condenser Microphone Capsules - Eliminate the Background Noise - Efficiently Reduce the Plosive, Wind, Interference, Saliva Spraying - Adjustable Height - Easy to Connect with Computer, No Need Extra Driver Software - Includes Lockable Aluminum Organizer Storage Box for Quick Transport & Setup - Perfect Use for Studios, Recording, Broadcasting, Podcasts, Game Streaming, Vocal Performances, Voice-overs & - Instruments - Universal Computer Compatibility: Works with PC, Mac, Linux - For Home, Office & Business Use What's in the Box: - (1) USB Microphone - (1) Shock Mount - (1) USB Cable - (1) Table Stand - (1) Pop Filter - (1) Wind Foam - (1) Aluminum White Case Technical Specs: - Connection Interface: USB Mini 2.0 - Microphone Type: Back Electret Condenser - Microphone-core: Dia. 0.63'' (16mm) Condenser - USB Cable length: 5.9 ft. - Polar Pattern: Cardioid - Frequency Response: 50-20kHz - Sensitivity: -43dB+/-3dB (0dB=1V/Pa at 1kHz) - S/N Ratio: 66dB - Max SPL: 120dB - Mic Gain: -16dB (45dB Max) - Bit Depth: 16 bit - Sampling Rate: up to 48KHz - Computer Operating System Support: Works with PC, Mac, Linux - Mic Construction Material: Engineered Metal Alloy, Metal Iron Base - Power Output: USB Powered, 500 mAh - Microphone Dimensions (L x W x H): 1.9‘‘ x 1.9‘‘ x 6.1‘‘-inches - Total Assembled Dimensions (L x W x H): 5.5‘‘ x 5.5‘‘ x 12.2‘‘-inches
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.