Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PWMA50B
Zoro #
G900681023
UPC #
68889008746
Country of Origin
China
Description
Features: - Compact, Portable & Powerful - PA Speaker Amplifier Projects Your Voice - Includes Headset Microphone - Used for Karaoke, Crowd Control, Presentations - Built-in Rechargeable Battery, Up to 8+ Hour Life - Aux (3.5mm) Input & Microphone Jack - Connect & Stream Audio from External Devices - Rotary Volume Control What's in the Box: - Compact PA Speaker Amplifier - Headset Microphone - Power Adapter - Waist-Band Strap - Belt Clip Technical Specs: - MAX Power Output: 50 Watt - S/N Ratio: 53dB - Built-in Rechargeable Battery: 7.4V Lithium, 1600mAh - Headset Microphone Cable Length: 3.3’ ft. - Power: 110/240V - Dimensions (L x W x H): 3.9’’ x 1.8’’ x 3.6’’
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.