Zoro Homepage

Waist-Band Usb Pa Amplifier Black

  • Mfr # PWMA60UB

  • Zoro # G700681025


product price: $49.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWMA60UB
Zoro #
G700681025
UPC #
068889008777
Country of Origin
China

Description

Features: - Compact, Portable & Powerful - PA Speaker Amplifier Projects Your Voice - Includes Headset Microphone - USB Flash Drive Memory Reader - MP3 Digital Audio File Playback Compatibility - Used for Karaoke, Crowd Control, Presentations - Built-in Rechargeable Battery, Up to 8+ Hour Life - Aux (3.5mm) Input & Microphone Jack - Connect & Stream Audio from External Devices - Rotary Volume Control What's in the Box: - Compact PA Speaker Amplifier - Headset Microphone - Power Adapter - Waist-Band Strap - Belt Clip Technical Specs: - MAX Power Output: 50 Watt - S/N Ratio: 53dB - Built-in Rechargeable Battery: 7.4V Lithium, 1600mAh - Headset Microphone Cable Length: 3.3’ ft. - Power: 110/240V - Dimensions (L x W x H): 3.9’’ x 1.8’’ x 3.6’’

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.