
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSWBT7PN
Zoro #
G600687424
UPC #
68888751230
Country of Origin
China
Description
Built-in Bluetooth: Stream Music Wirelessly - Built-in Microphone: Answer Calls Hands-Free - Works with SmartPhones, MP3 players, tablets & other Bluetooth-enabled devices - IPX8 Marine Grade Water Resistant Construction - Easy to Use Push Button Controls - MP3 Control Unit Detaches for Charging - Rechargeable Battery Charges via USB Port - Ideal for Active Sports - One Size Fits All Headband Style - LED Light Indicators - Up to 6 hour Battery Life - Standby Time: 20 hours - Bluetooth Version 2.1+ EDR - Bluetooth Operation Range: 33 Feet - Temperature Range: 32° F - 176° F - Charges via Mac/PC USB Port or 5V 1A USB Charger - Dimensions (W x H): 4.9" x 1.0"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.