
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PWPE10B
Zoro #
G500687227
UPC #
68888900195
Country of Origin
China
Description
Features: - Universal Waterproof Headphones - Weatherproof & Water-Resistant - Ergonomic, Comfortable Earbud Design - Compatible with all of Today's Latest Devices - (Smartphones, Tablets, MP3 Players, etc.) - Includes Interchangeable Different Sized Ear Tips - Used for Swimming, Running, Fitness Training & Water Sports What’s in the Box: - Headphone Earbuds - (3) Pair Interchangeable Ear Tips Technical Specifications: - Waterproof Marine Grade Rating: IP-7 - Universal Standard Connector: 3.5mm Jack - Frequency Response: 20-20,000Hz - Impedance: 32 Ohms ± 15% - Sensitivity (S.P.L): 110dB ± 4dB/mW (at KHZ) - Maximum Input Power: 20mW - Speaker Driver Diameter: 10mm - Plug Diameter: 3.5mm Golden-Plated Stereo Plug - Headphone Cable Length: 4' ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.