Marine Speakers, Boat Speakers - 1000W, 5.25 Inch, Waterproof Off-Road, ATV/Jeep

  • Mfr # PLUTV52CH
  • Zoro # G501902152
product price: 
$
229.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PLUTV52CH
Zoro #
G501902152
UPC #
842893121185
Country of Origin
China

Description

Features: - Waterproof Rated Speakers - Pro Audio Power Sports Amplifier System Kit - 2-Channel Marine Audio Amplifier - Marine Grade Rugged Construction - Waterproof Rated & Weather-Resistant Connectors - Integrated Power Wiring Harness - Perfect for Custom Installations & Applications - Ability to Connect & Stream Audio from External Devices - Wired RCA Audio Input - Speaker Wiring Connectivity - Anti-Thump Turn-On - Soft Turn On / Off - Overload & Power Protection Circuitry - Used for Watercraft & Portable Mobile Vehicle Sound Systems What's in the Box: - (2) 5.25’’-inch Marine Speakers - (2) Speaker Connection Wires, 6.5' ft. - (2) 1.75” Aluminum Mounting Brackets - (2) 2” Aluminum Mounting Brackets - (2) 6.5” x 0.95” x 0.67”Inches Rubber Pads - (2) 5.7” x 0.95” x 0.67”Inches Rubber Pads - (2) 6x50mm Hexagon Socket Head Cap Screws - (2) Stainless Steel Nuts - Compact Marine Amp - (4) Butt Connector 16-22AWG - Screw Bag - (4) Nylon Wire Straps Amplifier Technical Specs: - Amplifier Type: 2-Ch. Audio Component - Power Output: 1000 Watt MAX - 2 x 50 Watts RMS @ 4 Ohm - 2 x 150 Watts MAX @ 4 Ohm - Marine Grade IP-45 Rating - T.H.D:= 1% - S/N Ratio:= 80dB - Channel Separation:= 65dB - Amp Freq. Response:20Hz- 20 kHz - Fuse: 15A - Power: DC 12V - Amp Dimensions (L x W x H): 6” x 3.86” x 2.36” –inches Marine Speaker Technical Specs: - Power Output: 1000 Watts - Marine Grade Waterproof Rating: IP-X45 - Speaker Size: 5.25’’ -inch (Each) - Speaker Style: Passive Speakers - Speaker Type: Polypropylene Cone, Butyl Rubber Surround (x2) - Tweeter Type: Neodymium Dome (x2) - Impedance: 4 Ohm - Magnet Type: 24 oz. Circuit - Mid-Woofer Voice Coil Type: 1'', Aluminum - Sensitivity: 88 dB +/- 2 dB @ 1M/1W - Universal Mounting Brackets Roll-Bar / Roll-Cage Diameter: 1.75’’ ~ 2.0’’ –inches - Speaker Dimensions: 6.5’’ x 7.1’’ x 9.5’’ -inches, with Bracket (-Each)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews