Zoro Homepage

Wifi Sports Camera Silver

  • Mfr # PSCHD90SL

  • Zoro # G400669910


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Includes
(2) Removable Case Doors (Waterproof & Noise-Reducing), USB Charging Cable, Removable Battery, Wi-Fi Remote, Wi-Fi Remote Charging Dock, Bicycle Mount, Fasteners/ Clip Accessories
Video Resolution
1920 x 1080
Features
Motion Detection, Self-timer; Battery Built-in; Rechargeable Battery; HDMI; Interlaced Scan; Progressive Scan; USB; Wireless LAN
Mount
Bike
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSCHD90SL
Zoro #
G400669910
UPC #
68888755238
Country of Origin
China

Dimensions

Screen Size
2 in

Details

Color
Gray
Item
Digital Camcorder
Includes
(2) Removable Case Doors (Waterproof & Noise-Reducing), USB Charging Cable, Removable Battery, Wi-Fi Remote, Wi-Fi Remote Charging Dock, Bicycle Mount, Fasteners/ Clip Accessories
Video Resolution
1920 x 1080
Features
Motion Detection, Self-timer; Battery Built-in; Rechargeable Battery; HDMI; Interlaced Scan; Progressive Scan; USB; Wireless LAN
Mount
Bike
Frame Rate
60 fps
Recording Media
Memory Card
Memory Card Supported
microSD
Image Format
JPEG
White Balance Modes
Auto, Incandescent, Daylight, Cloudy
Recording Formats
Full HD
Display Screen Technology
LCD
Image Resolution
20 Megapixel
Max. Video Lines
1080
Video Signal Format
NTSC
Aspect Ratio
16:9

Description

Features: - 2.0'' Digital LCD Display - Record Hi-Res 1080p Video - Capture Crisp 20 Mega Pixel Images - Download the 'Pyle eXpo' App: Snap Pics and Record with Your Smartphone - Micro SD Card Slot (Supports up to 32GB) - Motion Detector Recording Function - HDMI Mini Connection Port - Built-in Rechargeable Battery - Connect to PC and Share via USB - Includes Wi-Fi Remote: Wirelessly Snap Pics & Record Video - Marine Grade Waterproof Case: Safe for Depths up to 190 Feet - Includes (2) Removable Case Doors (Waterproof & Noise-Reducing) - Also includes USB charging cable, removable battery, Wi-Fi remote charging dock, bicycle mount and other fasteners/clip accessories - Self Timer, Burst Shots & Auto Shoot Features - 180 Degree Display Rotation for Upside-Down Mounting - Snap Pictures While Recording Video - Works with Mac and PC Technical Specs/Configuration: - Video Resolutions, Choose 1080p, 1080i, 960p, 720p or 480p - Video Frames Per Second: 60, 50, 30 or 25 - Image Resolution up to 4283 x 3288 pixels - Choose Between 20, 14, 5 Mega Pixel Images - Light Frequency Options: 50Hz, 60Hz - Exposure Metering: Spot, Center and Multi - ISO Settings: 100, 200, 400, 800, 1600 and Auto - White Balance: Auto / Incandescent / Daylight / Cloudy - Color Settings: Rich (0~3 m), Natural/Diving (3~15 m), Deep Sea (15m+) - Multi-Language Support: English, French, German, Spanish, Italian - Built-in Rechargeable Battery (1050mAh) - Battery Life: Approximately 1.5 Hours Recording Time - Wide Angle G-View Lens (f/2.4, Fixed Focus Glass Lens) - EV Setting: -2.0 -1.7 -1.3 -1.0 -0.7 -0.3 0.0 +0.3 +0.7 +1.0 +1.3 +1.7 +2.0 - Auto Screen Turn Off & Shutdown - Dimensions (L x W x H): 2.25'' x 1.5'' x 1.9'' The 'Pyle eXpo' App: - Download the App & Capture the Action Like Never Before! - Record Video and take Images with your Smartphone - Works with Android and Apple Devices - Works with iPhone, iPod, iPad (Compatible with iOS 4.0 & Later) - Also Works with Androids, Samsung, Galaxy, Nexus, etc. (Compatible with Android 4.0 & Later)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.