Zoro Homepage

Wireless 8 Mic System Conference

  • Mfr # PDWM8300

  • Zoro # G600681231


product price: $317.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDWM8300
Zoro #
G600681231
UPC #
068888901833
Country of Origin
China

Description

Features: - VHF Professional Conference Microphone System - Desktop, Tabletop Office Microphone Style - Includes (8) Tabletop Goosenecks Mics - Multi-Channel Fixed Frequency Design - Low Distortion Condenser Mics - Extended Wireless Operating Range - Front Panel Receiver Control Central - Independent Channel Volume Setting - Microphone Broadcasting Switch - Telescoping Receiver Antennas - 1/4’’ -inch (6.5mm) Mixed Output Jack - XLR (3-Pin) Balanced Connector - Microphone LED Indicator Lights - Power ON / OFF Switch - Rack-Mountable Mic Receiver - Used for Office, Store, School & Business Audio Applications What’s In The Box: - Wireless Microphone Receiver - (8) Tabletop Conference Microphones - (8) x ‘9V’ Batteries - Detachable Rack Mount Brackets - 1/4’’ -inch Audio Cable - Power Adapter Technical Specs: - Audio Transmission: VHF (Very High Frequency) Band - Microphone System Type: Desktop Conference Mics - Wireless Operation Range: Up to 100+ Meters - Mic Receiver Type: 8-Channel - Microphone Polarity: Uni-Directional - Microphone Type: Condenser - T.H.D.: 3.0% - Dynamic Range: 92dB - Signal to Noise Ratio: 90dB - Battery Operated Mics: Require (1) x 9V Battery, Each (Included) - Power Supply: 120/240V (13.5V Power Adapter) - Conference Mic Size (L x W x H): 4.9’’ x 5.9’’ x 12.7'’ -inches (Each) - Receiver Dimensions (L x W x H): 18.9’’ x 8.7’’ x 1.8’’-inches (with Rack Mount) - Receiver Dimensions (L x W x H): 16.5’’ x 8.7’’ x 1.8’’ -inches (without Rack Mount)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.