Shop PYLE

Wireless Bluetooth Power Amplifier System, 200 Watt Max, Home Theater Audio Stereo Receiver Box with

  • Mfr # PT250BA
  • Zoro # G824082531

product price: 
$
107.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PT250BA
Zoro #
G824082531
UPC #
842893151762
Country of Origin
China

Description

200 WATT POWER: This wireless bluetooth stereo receiver is great for your karaoke, home theater entertainment system. It gives you 200W peak to be used for multi speakers with 4-8 ohm impedance allowing you to enjoy high quality amplified audio | MULTIPLE INPUTS: The personal digital amp box features 2 RCA audio input sources, 2 1⁄4 in microphone inputs, FM, USB, and Bluetooth. Connect external sources such as TV, CD DVD player, tape deck. Features 4K ultra, 3D TV pass-through | BLUETOOTH CONNECTIVITY: The professional integrated indoor house receiver is equipped w/ Bluetooth wireless music streaming. Works w/ today’s latest devices including smart phones, tablets, iPhone and computer w/ hassle-free receiver pairing | EQ CONTROLS: The sound amplifying device has crisp buttons for the audio sources and selectors, rotary knob for equalization, mic and master volume adjustments. It features blue LED illuminated buttons to easily adjust the functions even in the dark | DIGITAL DISPLAY SCREEN: The compact amplifier has a built-in digital LCD display panel which displays all the functions and input used. AM/FM antenna and remote control are also included in the package for distant audio adjustments

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.