
Wireless Karaoke Audio Soundmixer System, PDKWM802BU (Discontinued)
- Mfr # PDKWM802BU
- Zoro # G500681430
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PDKWM802BU
Zoro #
G500681430
UPC #
842893101590
Country of Origin
China
Dimensions
Width
9.3"
Length
15.5"
Height
2.2"
Details
Product Type
Wireless Microphone System
Description
Features: - Multi-Source Audio Signal Mixing Ability - Control Audio Levels from External Devices - Mixer Receiver System for Convenient Sound Level Adjustment - Bluetooth Wireless Music Streaming Ability - Includes Handheld Wireless Microphones - Dual Fixed Frequency System Design - Adjustable Rotary Controls: Echo, Tone, Volume: Mic 1, Mic 2 - Front Panel Digital LCD Display - USB Flash & SD Memory Card Readers - Features Wired Microphone Support - (2) 1/4’’ -inch Mic Inputs - RCA Audio (L/R) & Video Signal Input/Output Jacks - Rear Panel 1/4’’ -inch Mixed Output - Adjustable Antennas for Extended Wireless Range - Rugged Microphone Construction & Steel Mesh Grill - Convenient ON/OFF Power Switch - Ultra-Wide Frequency Range - Built-in Acoustic Pop Filter - Ideal for Karaoke, DJ Sound & House Party Audio Bluetooth Wireless Connectivity: - Simple & Hassle-Free Pairing - Works with All of Your Favorite Devices - (Smartphones, Tablets, Laptops, Computers, etc. - Bluetooth Network Name: 'O2CABT' - Bluetooth Version: 3.0 - Wireless BT Range: 35’ ft. What's in the Box: - Audio Mixer Receiver - (2) Handheld Microphones - 1/4’’ Audio Cable - (2) RCA (Audio/Video) Cables - Wall Power Adapter - (4) 'AA' Batteries - Remote Control Technical Specs: - Microphone System: UHF Fixed Frequency - Wireless Operation Range: Up to 165’+ ft. - Mic Element: Dynamic - Oscillation Mode: PLL - Frequency Response: 80-20kHz (+/-3dB) - T.H.D: 90dB - Spurious Emission: >40dB - Maximum Deviation: +/-55Khz - Audio Dynamic Range: >100dB - LINE input sensitivity: 380mV/-8.5dB - MIC input sensitivity: 5mV/-46dB - LINE input impedance: 20KO - MIC input impedance:50KO - Digital Audio File Support: MP3 - Maximum USB/SD Card Support Size: Up to 32 GB - Battery Operated Mic, Requires (2) 'AA' Batteries Each - Power: 110/220V (12V Power Adapter) - Microphone Dimensions (L x D) 9.6’’ x 1.4’’-inches (Each) - Base Receiver Dimensions (L x W x H): 9.4’’ x 6.3’’ x 1.7’’ -inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.