Wireless Microphone System with 4-Channel Mic Receiver

  • Mfr # PDWM4800C
  • Zoro # G124082071
product price: 
$
279.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PDWM4800C
Zoro #
G124082071
UPC #
842893182605
Country of Origin
China

Description

STABLE AUDIO PERFORMANCE - This 4-channel wireless microphone system provides a reliable, interference-free audio connection with a range of up to 300+ ft, ensuring consistent sound quality for live events, conferences, and performances | PROFESSIONAL SOUND QUALITY - With 4 x 200 selectable frequencies, this microphone wireless system delivers crisp, high-fidelity audio with unidirectional dynamic cores. It offers a dynamic range of 40Hz-17kHz and a signal-to-noise ratio of 90 dB | EASY SETUP AND COMPATIBILITY - Connects effortlessly to speakers, amplifiers, and mixers. The system includes a 1⁄4 in audio connection cable and is compatible with a wide range of devices, offering seamless setup with the 519-568 MHz frequency range | DURABLE AND VERSATILE - Made from metal and plastic, the mic system features independent adjustable volume controls and universal rack-mount compatibility. Designed for long-lasting use, it’s perfect for vocals, speeches, and conferences | COMPLETE MICROPHONE SET- The system comes with everything you need: a 4-channel receiver, (4) desktop conference microphones, (4) AA batteries, a power adapter, and a 1⁄4 in audio connection cable. Ideal for professional and home setups

Ratings & reviews