UHF Wireless Microphone System Kit, Professional Cordless Mic Set, Headset, Lavalier, Receiver

  • Mfr # PDWMU112
  • Zoro # G500680716
product price: 
$
48.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PDWMU112
Zoro #
G500680716
UPC #
842893133393
Country of Origin
China

Description

System Features: - UHF Band Microphone System - Operation Range: Up to 160'+ ft. - LED Digital Display Readout Screens - Simple Setup & Hassle-Free Operation - AF & RF Audio Transmission Signal Strength Indicators - Independent & Adjustable Channel Volume Controls - Selectable Frequency Range: Up to (8) Channels - 1/4" Audio Output Jack - XLR Balanced Output Jack What’s in the Box: - Receiver Base - Beltpack Transmitter - Headset Microphone - Lavalier Microphone - Power Cable Transmitter Specs: - RF Output: >10 dBm - Modulation Type: FM - Max Deviation: ± 40 KHz - Spurious Emission: > 55 dBc - Nominal Current Drain: Receiver Specs: - Signal / Noise Ratio: -105dB - Border Upon Channel Rejection: >70dB - T.H.D.: < 1% - Audio Output Level: 0-300 mV - Dimensions 6.8 x 5.3 x 1.7 in - Power Supply: 110/220V (12-15V Power Adapter)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews