Zoro Homepage

Wireless Portable B.T Pa Speaker System, PWMA1080IBT

  • Mfr # PWMA1080IBT

  • Zoro # G200670260


product price: $225.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWMA1080IBT
Zoro #
G200670260
UPC #
68888760171
Country of Origin
China

Description

System Features: - Rugged & Compact Public Address Sound System - Built-in Rechargeable Battery & 30-Pin iPod Dock Connector - (2) 1/4'' Microphone Inputs + (3) 1/4'' Guitar/Instrument Inputs - Ability to Connect & Stream Audio From External Devices - Sound System: 10'' Subwoofer, 4'' Mid-Range + 4'' Tweeter - Connect up to (3) Mics Simultaneously for a Karaoke Party - Ported Enclosure for Increased Bass Response - Independent Channel Volume Controls - Audio Configuration: Echo, Bass and Treble Controls - Telescoping Handle & Caster Wheels - 35mm Speaker Stand Mount - LED Indicator Lights - External 12V Power DC Input Connector - Perfect for Karaoke, Public Events, Crowd Control, etc. Bluetooth Connectivity: - Built-in Bluetooth for Wireless Music Streaming - Works with All of Your Favorite Devices - (iPhone, Android, Smartphone, iPad, Tablet, Computer, etc.) - Bluetooth Wireless Network Name: Pyle Speaker - Bluetooth Version: 3.0 - Bluetooth Wireless Range: 100 Ft. What's in the Box: - Portable PA Speaker - 1/4'' to Aux (3.5mm) Audio Cable + Adapter - Battery Terminal Alligator Clamp Cables - RCA Connection Cable - Power Cable Technical Specs: - Max Power Output: 800 Watt - RMS Power Output: 400 Watt - VHF Band Signal System Transmission - System Battery Life: Approx. 8 Hours - Average Charging Time: 8 - 10 Hours - SPL: 94dB (1W/M) - T.H.D.: <1% - Power Supply: 120/220 Voltage Switchable - Dimensions (L x W x H): 12.2'' x 10.2'' x 22.3'' -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.