Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PWMA930IBT
Zoro #
G300681753
UPC #
68888763158
Country of Origin
China
Description
System Features: - Rugged & Compact Public Address Sound System - Bluetooth Wireless Music Streaming Ability - Built-in Rechargeable Battery & 30-Pin iPod Dock Connector - Ability to Connect & Stream Audio From External Devices - Sound System: 8'' Full Range Stereo Speaker - Connect up to (3) Mics Simultaneously for a Karaoke Party - Wireless Microphone Included - (2) 1/4'' Microphone Inputs + (3) 1/4'' Audio/Instrument Inputs - (1) 1/4'' Audio Output - Ported Enclosure for Increased Bass Response - Independent Channel Volume Controls - Audio Configuration: Echo, Bass and Treble Controls - Telescoping Handle & Caster Wheels - 35mm Speaker Stand Mount - LED Indicator Lights - External 12V Power DC Input Connector - Perfect for Karaoke, Public Events, Crowd Control, etc. Bluetooth Connectivity: - Built-in Bluetooth for Wireless Music Streaming - Works with All of Your Favorite Devices - (iPhone, Android, Smartphone, iPad, Tablet, Computer, etc.) - Bluetooth Wireless Network Name: Pyle Speaker - Bluetooth Version: 3.0 - Bluetooth Wireless Range: 100 Ft. What's in the Box: - PA Speaker - Wireless Dynamic Microphone - 1/4'' to Aux (3.5mm) Audio Cable + Adapter - Battery Terminal Alligator Clamp Cables - RCA Connection Cable - Power Cable Technical Specs: - Max Power Output: 600 Watt - RMS Power Output: 300 Watt - VHF Band Signal System Transmission - System Battery Life: Approx. 3 Hours - Wireless Mic Operation Range: 100 ft. - SPL: 94dB (1W/M) - All Inputs/outputs 1/4" TS/unbalanced - T.H.D.: <1% - Battery Powered Wireless Mic: Requires (2) x 'AA' Batteries - Power: 110/220V Switchable - Dimensions (L x W x H): 14.7'' x 10.6'' x 11.2'' -inches
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.