Shop PYLE
Create Account
Wireless Portable PA Speaker System
- Mfr # PPHP155ST
- Zoro # G324082116
product price:Â
$
275.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPHP155ST
- Zoro #
- G324082116
- UPC #
- 068888762397
- Country of Origin
- China
Description
1500 watt power: This portable high powered 2 way full range Audio projection loudspeaker pa system has a maximum power output of 1500 watt peak power/ 750 Watt RMS so you can play your favorite tracks as loud as you want and with style | 15 in subwoofer 1 in tweeter: This active PA speaker kit is equipped with 12 in subwoofers, high performance 1 in tweeters and compression driver w/ Titanium diaphragm for surround stereo sound reproduction and impressive bass response | Compatible with Bluetooth: This pa loud speaker is compatible with Bluetooth for wireless audio streaming and works with devices like iPhone, Android mobile phone, iPad, tablet, PC. Ideal for personal indoor home use or for outdoor DJ party | 6 inputs: equipped w/ a USB and SD card Reader so it can serve as an MP3 player, RCA stereo input, XLR guitar input, 1/4 in Speak on input and XLR microphone input for Karaoke. Has a 35mm stand mount and comes with a stand, microphone, power cable | E configuration: This high powered heavy duty pa system also features a digital LCD display and rear panel Rotary dial/ button control center to adjust the master volume, mic volume, treble, bass so you can balance the Audio levels to your liking
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.