Portable Bluetooth PA Speaker System - 600W with Party Lights, MP3/USB, Rolling Wheels

  • Mfr # PPHP1044B
  • Zoro # G700670258
product price: 
$
127.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PPHP1044B
Zoro #
G700670258
UPC #
842893120393
Country of Origin
China

Description

Features: - High-Powered PA Speaker - Indoor / Outdoor Loudspeaker System - Bluetooth Wireless Music Streaming Ability - Multi-Color LED Flashing DJ Party Lights - Built-in Rechargeable Battery - FM Radio with Digital Display - Audio Recording Function - Microphone Priority ‘Talk-Over’ Button - Rugged & Durable Housing Construction - Connect & Stream Audio from External Devices - USB Flash & Micro SD Memory Card Readers - MP3 Digital Audio File Support - Aux (3.5mm) Input - 1/4’’ -inch Microphone Input - Rear Panel Button Control Center - Mic Volume, Treble, Bass, Echo Adjustment - Full Range Stereo Sound Reproduction - Vented Enclosure Design for Extended Bass - Telescoping Handle & Rolling Caster Wheels - *Optional Power via DC 12V Input - Used for Backyard Home Karaoke, Stage Performances, Crowd Control Bluetooth Connectivity: - Built-in Bluetooth for Wireless Music Streaming - Simple & Hassle-Free Pairing - Works with All of Today’s Latest Devices - (Smartphones, Tablets, Laptops, Computers, etc.) - Bluetooth Version: 5.0 - Bluetooth Network Name: ‘PYLEUSA’ - Wireless Range: Up to 32’ ft. What’s In The Box: - PA Speaker System - Remote Control - Power Adapter Technical Specs: - Power Output: 600 Watt MAX - PA Speaker Type: Molded Cabinet Loudspeaker - Sound System: 10'' Subwoofer + 1’’ Tweeter - Impedance: 4 Ohm - Frequency Response: 55-20kHz - S/N Ratio: 60dB +/-3dB - SPL: 94dB (1W/M) - T.H.D.: <1% - USB Interface Type: 2.0 - Digital Media File Compatibility: MP3 - Maximum USB Flash Drive Support: Up to 32GB - LED Lights Switch, Power ON / OFF - PA Speaker Rechargeable Battery 7.4V Li-ion, 2200mAh - 16.2Wh - Battery Powered Remote, Requires (1) x ‘CR-2025’, Included - Power Supply: 120/240V (9V Power Adapter) - Total Speaker Size (L x W x H): 11.8’’ x 9.6’’ x 17.7’’ -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews