This item is Discontinued.

Pyle PylePro PMXAKB1000 1000 Watt Bluetooth Karaoke Mixer with Two Microphone Inputs PMXAKB1000

PylePro PMXAKB1000 1000 Watt Bluetooth Karaoke Mixer with Two Microphone Inputs (Discontinued)

  • Mfr # PMXAKB1000
  • Zoro # G204110113
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PMXAKB1000
Zoro #
G204110113
UPC #
68888754927
Country of Origin
China

Description

The Pyle PMXAKB100 karaoke mixer features Bluetooth wireless streaming from your device. This unit allows you to play your entire MP3 digital music library from your cell phone, PC or Tablet. This rugged rack mountable mixing amplifier will make your karaoke jam one to remember. The amplifier produces a powerful 1000 watts of power and the mixer features two microphone inputs, two line inputs and two video I/O connections. Each channel features an EQ section and echo adjustment dial for applying just the right amount of EQ or effect to specific channels. All the professional karaoke features are built in to this unit, including, a 9-step digital key control and digital echo. The effects loop input is for connecting and applying outboard effects processors. The PMXAKB100 is guaranteed to provide all the power and mixing capabilities for your professional or private needs.

Features
  • Bluetooth Wireless Music Streaming
  • Works with Virtually Any Bluetooth Enabled Device
  • Mix Two Microphones with Music from Bluetooth or RCA Inputs for Karaoke Fun
  • Two Switchable RCA Audio and Video Inputs
  • Two RCA Video Inputs/Outputs to Connect Video Display, TV or Monitor
  • Master Volume, Balance and Low/Mid/High Frequency Controls
  • Master Hi/Lo Frequency, Repeat and Delay Echo Controls
  • Master Microphone Volume Controls
  • Remote Control for Key Sound Effects
  • Dimension - 13.5 L x 16.5 W x 5.5 H in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.