PYPSJJ21R Cat-Back Exhaust System for 2007-2015 Jeep JK

  • Mfr # PYPSJJ21R
  • Zoro # G803960973
product price: 
$
415.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PYPSJJ21R
Zoro #
G803960973
UPC #
846861004777
Country of Origin
China

Description

Features
  • High Quality 409 SS Construction
  • Better Fuel Economy
  • Lower EGTs
  • Superior Upgrade for your Exhaust System
  • Designed to Provide Outstanding Performance
Compatibility
  • 2007-2013 Jeep JK
Specifications
  • Exhaust Type: Cat-Back
  • Exhaust Tubing Material: 409 SS
  • Exit Location: Split Rear Dual
  • Main Tubing Diameter: 2.5"
  • Weight: 21 lbs

NOT available to ship in California.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews