Shop PYRAMEX
See all product information
Create Account
ABS, 4-Point Point Ratchet, Blue Pattern
- Mfr # HP54160V
- Zoro # G306374475
product price:Â
$
424.99
/pk of 12, $35.42/ea
Free Shipping & Returns
Key Features
Head Protection Style
Full Brim
Head Protection Material
ABS
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4-Point
Head Protection Venting
Vented
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HP54160V
- Zoro #
- G306374475
- UPC #
- 810170031502
- Country of Origin
- Taiwan, Province of China
Details
- Head Protection Style
- Full Brim
- Head Protection Material
- ABS
- Suspension Adjustment Type
- Ratchet
- Number of Suspension Points
- 4-Point
- Color
- Blue Pattern
- Head Protection Venting
- Vented
Description
abs material- strong, yet ultra-light for seemingly weightless protection ratchet suspension is easy to adjust and allows the wearer to modify the fit while wearing hard hat soft brow pad is replaceable replaceable suspensions and headbands also available custom imprinting available on hard hats 4-point suspensions can be converted to a 6-point suspension with the hp6ptsus meets ansi z89.1-2014, cert. Mod. - can/csa z94.1-15,type 1, class e, g, and c same options as the standard ridgeline with the addition of air vents at top and rear of hardhat, which help circulate air and keep the head cool and dry vented ridgeline hardhats meet class c, refer to attached product sheet for more details
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.