Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ABS, 4-Point Point Ratchet, Gray

  • Mfr # HP44112

  • Zoro # G606373918


product price: $528.99
/pk 16, $33.06/ea
Free Shipping & Returns

Key Features

Head Protection Style
Cap
Head Protection Material
ABS
Fits Hat Size
6-1/2 to 8
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4-Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP44112
Zoro #
G606373918
UPC #
814992001583
Country of Origin
Taiwan, Province of China

Dimensions

Fits Hat Size
6-1/2 to 8

Details

Head Protection Style
Cap
Head Protection Material
ABS
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4-Point
Color
Gray
Head Protection Venting
Vented

Description

abs material- strong, yet ultra-light for seemingly weightless protection low profile design- offers a low center of gravity for better balance rear padded suspension- provides additional level of comfort on the wearers' neck 4-position harness points- allows you to move the harness forward, backward, up or down allowing for the most optimal position for ultimate comfort replaceable sweat band- padded fabric and polyurethane foam for all day wear vented pressure pad- keeps the straps in place providing an additional level of comfort easy to grasp knob- adjusts the suspension from 6-1/2 to 8 swinging hinge points- allows you to find the most comfortable position on the back of your head same options as standard ridgeline with the addition of air vents at top and rear of hardhat, which help to circulate air and keep the head cool and dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.