Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ABS, 4-Point Point Ratchet, Matte Black

  • Mfr # HP54117V

  • Zoro # G306376660


product price: $950.99
/pk 12, $79.25/ea
Free Shipping & Returns

Key Features

Head Protection Style
Full Brim
Head Protection Material
ABS
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4-Point
Head Protection Venting
Vented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP54117V
Zoro #
G306376660
UPC #
810170031489
Country of Origin
Taiwan, Province of China

Details

Head Protection Style
Full Brim
Head Protection Material
ABS
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4-Point
Color
Matte Black
Head Protection Venting
Vented

Description

abs material- strong, yet ultra-light for seemingly weightless protection ratchet suspension is easy to adjust and allows the wearer to modify the fit while wearing hard hat soft brow pad is replaceable replaceable suspensions and headbands also available custom imprinting available on hard hats 4-point suspensions can be converted to a 6-point suspension with the hp6ptsus meets ansi z89.1-2014, cert. Mod. - can/csa z94.1-15,type 1, class e, g, and c same options as the standard ridgeline with the addition of air vents at top and rear of hardhat, which help circulate air and keep the head cool and dry vented ridgeline hardhats meet class c, refer to attached product sheet for more details

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.