Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ABS, 4-Point Point Ratchet, Yellow

  • Mfr # HP54130

  • Zoro # G606373864


product price: $507.99
/pk 12, $42.33/ea
Free Shipping & Returns

Key Features

Head Protection Style
Full Brim
Head Protection Material
ABS
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4-Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP54130
Zoro #
G606373864
UPC #
811907023555
Country of Origin
Taiwan, Province of China

Details

Head Protection Style
Full Brim
Head Protection Material
ABS
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4-Point
Color
Yellow

Description

abs material- strong, yet ultra-light for seemingly weightless protection ratchet suspension is easy to adjust and allows the wearer to modify the fit while wearing hard hat soft brow pad is replaceable replaceable suspensions and headbands also available custom imprinting available on hard hats 4-point suspensions can be converted to a 6-point suspension with the hp6ptsus meets ansi z89.1-2014, cert. Mod. - can/csa z94.1-15,type 1, class e, g, and c

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.