Zoro Homepage

ABS, 4 Point Ratchet, ANSI Z89.1 Type 1 Class C, G, and E

  • Mfr # HP44118

  • Zoro # G411473148


product price: $39.59
/ea

Key Features

Head Protection Style
Cap
Head Protection Material
ABS
Fits Hat Size
6 1/2 to 8
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP44118
Zoro #
G411473148
UPC #
-
Country of Origin
China

Dimensions

Fits Hat Size
6 1/2 to 8

Details

Head Protection Style
Cap
Head Protection Material
ABS
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Head Protection Venting
Vented
ANSI Classification
ANSI Z89.1 Type 1 Class C, G, and E

Description

Pyramex HP44118 Ridgeline Copper Cap, 4pt Ratchet Suspension Hard Hat Features and Benefits: ABS material is strong, yet ultra-light for seemingly weightless protection Low profile design offers a low center of gravity for better balance Rear padded suspension provides additional level of comfort on the wearersft neck 4-position harness points allows you to move the harness forward, backward, up or down allowing for the most optimal position for ultimate comfort Replaceable sweat band has padded fabric and polyurethane foam for all day wear Vented pressure pad keeps the straps in place providing an additional level of comfort Easy to grasp triangle knob adjusts the suspension from 6 1/2 to 8 inch hat sizes Swinging hinge points allows you to find the most comfortable position on the back of your headFeatures: Dimensions: 28cm x 21.5cm x 16cm Shell Thickness: 2-4.5mm Weight: 347g/.80lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.