Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ABS, 4 Point Ratchet, White

  • Mfr # HP54110

  • Zoro # G412922379


product price: $28.95
/ea

Key Features

Head Protection Style
Full Brim
Head Protection Material
ABS
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP54110
Zoro #
G412922379
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Head Protection Style
Full Brim
Head Protection Material
ABS
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Color
White

Description

White Full Brim Hard Hat 4 Point Ratchet Suspension Constructed From Strong ABS Material Ultra Light For Seemingly Weightless Protection Easy To Adjust & Allows The Wearer To Modify The Fit While Wearing Replaceable Soft Brow Pad Suspensions & Headbands Also Available Can Be Converted To A 6 Point Suspension With The HP6PTSUS Meets ANSI Z89.1-2009 Standards Type 1 Class C G & E.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.