
ABS, 4 Point Ratchet, Yellow
Mfr # HP54130
Zoro # G106002912
product price: $20.19
/eaKey Features
Head Protection Style
Full Brim
Head Protection Material
ABS
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HP54130
Zoro #
G106002912
UPC #
811907023555
Country of Origin
Taiwan, Province of China
Details
Head Protection Style
Full Brim
Head Protection Material
ABS
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Color
Yellow
Standards
ANSI Z89.1 standards, Type 1-Class C, G, and E; CAN/CSA Z94.1-20
Weight
1.13917 lbs
Features
High impact ABS Shell
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.