Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ABS, 4 Point Ratchet, Yellow

  • Mfr # HP54130V

  • Zoro # G106002998


product price: $20.25
/ea

Key Features

Head Protection Style
Full Brim
Head Protection Material
ABS
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Head Protection Venting
Vented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP54130V
Zoro #
G106002998
UPC #
810170031519
Country of Origin
Taiwan, Province of China

Details

Head Protection Style
Full Brim
Head Protection Material
ABS
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Color
Yellow
Head Protection Venting
Vented
Standards
ANSI Z89.1 standards, Type 1-Class C; CAN/CSA Z94.1-20
Weight
1.13917 lbs
Features
High impact ABS Shell

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.