Zoro Homepage

ABS, 6 Point Ratchet, White

  • Mfr # HP56110

  • Zoro # G806002946


product price: $21.39
/ea

Key Features

Head Protection Style
Full Brim
Head Protection Material
ABS
Fits Hat Size
6.5 to 8
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP56110
Zoro #
G806002946
UPC #
810170031977
Country of Origin
Taiwan, Province of China

Dimensions

Fits Hat Size
6.5 to 8

Details

Head Protection Style
Full Brim
Head Protection Material
ABS
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6
Color
White
Head Protection Venting
Vented
Standards
ANSI Z89.1 standards, Type 1-Class C, G and E
Weight
1.07 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.