
ABS, 6 Point Ratchet, Yellow
Mfr # HP46130
Zoro # G006002876
product price: $15.75
/eaKey Features
Head Protection Style
Cap
Head Protection Material
ABS
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6
Head Protection Venting
Vented
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HP46130
Zoro #
G006002876
UPC #
814992005024
Country of Origin
Taiwan, Province of China
Details
Head Protection Style
Cap
Head Protection Material
ABS
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6
Color
Yellow
Head Protection Venting
Vented
Standards
ANSI Z89.1 standards, Type 1-Class C, G, and E
Weight
0.9375 lbs
Features
High impact ABS Shell
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.