Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ABS/PC, 6-point Point Ratchet, Blue

  • Mfr # HP76160

  • Zoro # G906376787


product price: $1,396.99
/pk 6, $232.83/ea
Free Shipping & Returns

Key Features

Head Protection Material
ABS/PC
Fits Hat Size
6.5 to 8
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6-point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP76160
Zoro #
G906376787
UPC #
810170038815
Country of Origin
China

Dimensions

Fits Hat Size
6.5 to 8

Details

Head Protection Material
ABS/PC
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6-point
Color
Blue

Description

abs/pc material 6-point ratchet suspension soft 4-point chin strap with breakaway adjustable height and angle options for the suspension easy to grasp knob adjusts the suspension from 6.5 to 8 head size packaged with reflective stickers custom imprinting available passes ansi z89.1-2014 type 1, class e - ce en 397:2012 +a1:2012 - en 12492 shock absorption (clause 4.2.1.1; 4.2.1.2; 4.2.1.3; 4.2.1.4) and penetration (clause 4.2.2) hhabcmr - hard hat adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.