
Avante(R), Safety Glasses, Anti-Scratch, Gray Lens, Silver Frame
Mfr # SS4520D
Zoro # G9274687
product price: $2.99
/eaSold in multiples of 12 for $35.88
Key Features
Lens Color
Gray
Type
Economy Safety Glasses
Frame Color
Silver
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SS4520D
Zoro #
G9274687
UPC #
814992009695
Country of Origin
Taiwan, Province of China
Details
Item
Safety Glasses
Lens Color
Gray
Type
Economy Safety Glasses
Frame Color
Silver
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Series
Avante(R)
Standards
ANSI Z87.1 -2010
Description
Pyramex Avante Safety Glasses , Vented Type , Gray Lens Color , Polycarbonate Lens Material , Scratch Resistant Lens Coating , Silver Frame Color , Polycarbonate Frame Material , 99% UV , Straight Back Temple Style , Non Adjustable Temple Adjustment , ANSI Z87.1 -2010 Standards , 8 Curved Base , 2.4 MM Lens Thickness , 26.9 Gram Weight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.