
Baseball Bump Camp, Hi-Vis Orange
Mfr # HP50041
Zoro # G2737280
product price: $15.85
/eaSold in multiples of 12 for $190.20
Key Features
Suspension Adjustment Type
Hook and Loop
Head Protection Material
Polyethylene
Head Protection Style
Baseball
Head Protection Venting
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HP50041
Zoro #
G2737280
UPC #
810170032059
Country of Origin
Taiwan, Province of China
Details
Item
Head Protection
Suspension Adjustment Type
Hook and Loop
Head Protection Material
Polyethylene
Head Protection Style
Baseball
Head Protection Venting
Yes
Color
Hi-Vis Orange
Description
Baseball Bump Camp,Hi-Vis Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.