Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Behind-the-Head Earmuffs, NRR 22dB, BH9010 Series

  • Mfr # BH9010

  • Zoro # G004948619


product price: $38.25
/ea
Sold in multiples of 2 for $76.50

Key Features

Ear Muff Style
Behind-the-Head
Cushion Material
Foam
Noise Reduction Rating
22dB
Standards
ANSI S3.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH9010
Zoro #
G004948619
UPC #
811907028574
Country of Origin
Taiwan, Province of China

Details

Ear Muff Style
Behind-the-Head
Cushion Material
Foam
Noise Reduction Rating
22dB
Standards
ANSI S3.19

Description

nrr 22db can be worn with hard hats, shields and other ppe adjustable and durable neckband large soft foam earcups earcups tilt for optimum comfort and efficiency

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.