Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ztek(R), Reader Safety Glasses, Anti-Scratch, Clear Lens, Frameless, Wraparound

  • Mfr # S2510R20

  • Zoro # G8621916


product price: $6.65
/ea

Key Features

Lens Color
Clear
Lens Coating
Anti-Scratch
Eyewear Size
Universal
Frame Style
Wraparound
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2510R20
Zoro #
G8621916
UPC #
814992008438
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
5 3/8 in

Details

Lens Color
Clear
Diopter Strength
2.0
Lens Coating
Anti-Scratch
Frame Style
Wraparound
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Gender
Unisex
Standards
ANSI Z87.1
UV Protection
99.9%
Item
Reader Safety Glasses
Foam Lined
No Foam Lining
Frame Color
Clear
Series
Ztek(R)
Diopter
+2.0
Eyewear Venting
Non-Vented
X-Ray Detectable
No
Photochromatic Lens
No
Metal Detectable
No
ANSI Dust/Splash Rating
Not Rated
Includes Anti-Fog Lens Coating
No
Arm Material
Polycarbonate
For Small Heads Designation
Not Rated for Small Heads
Ultra-Violet Scale Protection Designation
U3, U4, U5, U6, U7
Diopter Location
Bottom
Arm Color
Clear
Includes Anti-Static Lens Coating
No
Frame Type
Frameless
Includes Padded Arms
Yes
Includes No Lens Coatings
No
Includes Padded Nose Piece
No
Includes Brow Lining
No
Includes Polarized Lens Coating
No
Application
General Purpose
Arm Tip Type
Straight
Includes Scratch-Resistant Lens Coating
Yes
Lens Function
Bifocal
Includes Eye Socket Lining
No
Hinge Type
Barrel
Temple Tip Features
Flexible, Non-Slip
Meets High Impact Standard
High Impact Standard ANSI Z87+
Nose Bridge Material
Polycarbonate
Padding Location
Temples
Includes Reader Lens
Reader Lens Included

Description

Reader Safety Glasses, Series Ztek(R), Gender Unisex, Lens Color Clear, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Clear, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Clear, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 0.999, Includes Not Applicable, Standards ANSI Z87.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.