Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Venture II(R), Reader Safety Glasses, Anti-Scratch, Mirror Lens, Half-Frame, Wraparound

  • Mfr # SB1880R15

  • Zoro # G4928637


product price: $7.99
/ea

Key Features

Lens Coating
Anti-Scratch
Frame Style
Wraparound
Lens Color
Mirror
Standards
ANSI Z87.1-2003, CAN/CSA Z94.3-07
Series
Venture II(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB1880R15
Zoro #
G4928637
UPC #
814992006823
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
5 5/8 in

Details

Item
Reader Safety Glasses
Diopter Strength
1.5
Lens Coating
Anti-Scratch
Frame Style
Wraparound
Lens Color
Mirror
Standards
ANSI Z87.1-2003, CAN/CSA Z94.3-07
Series
Venture II(R)
Frame Color
Black
UV Protection
99.9%
Frame Material
Nylon, Polycarbonate
X-Ray Detectable
No
Eyewear Venting
Non-Vented
Lens Material
Polycarbonate
Foam Lined
No Foam Lining
Diopter
+1.5
Gender
Unisex
Photochromatic Lens
No
ANSI Dust/Splash Rating
Not Rated
Metal Detectable
No
Arm Material
Polycarbonate, TPE
Arm Tip Type
Wraparound
Includes Anti-Fog Lens Coating
No
Includes Brow Lining
No
Arm Color
Black
Includes Padded Arms
No
Includes No Lens Coatings
No
Lens Function
Bifocal
Frame Type
Half-Frame
Includes Eye Socket Lining
No
Application
General Purpose
Includes Scratch-Resistant Lens Coating
Yes
For Small Heads Designation
Not Rated for Small Heads
Diopter Location
Bottom
Ultra-Violet Scale Protection Designation
U3, U4, U5, U6, U7
Includes Polarized Lens Coating
No
Includes Anti-Static Lens Coating
No
Includes Padded Nose Piece
Yes
Hinge Type
Barrel
Includes Reader Lens
Reader Lens Included
Nose Bridge Material
Polycarbonate, TPR
Padding Location
Nose Bridge
Adjustable Pieces
Temple
Temple Adjustment Type
Extendable
Meets High Impact Standard
High Impact Standard ANSI Z87+
Visible Light Scale Protection
L1.7

Description

Reader Safety Glasses, Series Venture II(R), Gender Unisex, Lens Color Mirror, Lens Coating Indoor/Outdoor, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 0.999, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.